Pre-Crimp Lead, 600 mm, Tin
- Mfr # 216301-2106
- Zoro # G523947612
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
Number of Ends
Single-Ended
End 2 Gender
Pigtail
Termination Interface Style
Crimp/Compression
Cable Length
600 mm
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216301-2106
- Zoro #
- G523947612
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 600 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 18 AWG
Details
- Number of Ends
- Single-Ended
- End 2 Gender
- Pigtail
- Termination Interface Style
- Crimp/Compression
- Series
- 216301
- Wire Jacket Color
- Red
- End 1 Contact Family
- MX150
- Contact Plating
- Tin
- Item
- Pre-Crimp Lead
- Number of Loaded Circuits
- 1
- End 1 Gender
- Female
Description
MX150 F-S 600MM 18 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.