Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 600 mm, Tin
- Mfr # 216301-1106
- Zoro # G423947644
product price:Â
$
1.25
/ea
Sold in multiples of 1500 for
$1,875.00
Key Features
End 2 Gender
Pigtail
Series
216301
Maximum Wire Insulation Diameter
2.7 mm
Number of Ends
Single-Ended
Contact Plating
Tin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-1106
- Zoro #
- G423947644
- UPC #
- -
- Country of Origin
- India
- End 2 Gender
- Pigtail
- Series
- 216301
- Number of Ends
- Single-Ended
- Contact Plating
- Tin
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- Item
- Pre-Crimp Lead
- End 1 Contact Family
- MX150
- Wire Jacket Color
- Black
- End 1 Gender
- Female
Description
MX150 F-S 600MM 18 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.