
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 225.00Mm Length
Mfr # 2157112103
Zoro # G305922387
product price:Â $0.88
/ea
Sold in multiples of 150 for $132.00
Key Features
Conductor Material
Copper Alloy
Spool Length
225 mm
Standards
UL 10002
Jacket Color
Red
Wire Gauge
28 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2157112103
Zoro #
G305922387
UPC #
-
Country of Origin
India
Dimensions
Spool Length
225 mm
Details
Conductor Material
Copper Alloy
Standards
UL 10002
Jacket Color
Red
Wire Gauge
28 AWG
Voltage
100V AC/DC
Max. Amps
2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.