DC Voltage Circuit Test Kit

  • Mfr # ET60

  • Zoro # G822887022


product price:  $58.79
/ea

Key Features

DC Voltage Accuracy
+/-1%
Display Type
Digital
Maximum DC Voltage Measured
48 V
Test Connection Type
Alligator Clip
Alert Type
Digital Display
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET60
Zoro #
G822887022
UPC #
614395005856
Country of Origin
China

Dimensions

Cable Length
12 ft
Tool Height
6.5 in
Test Lead Length
12 ft
Tool Width
1.3 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
DC Voltage Circuit Test Kit
DC Voltage Accuracy
+/-1%
Display Type
Digital
Maximum DC Voltage Measured
48 V
Test Connection Type
Alligator Clip
Alert Type
Digital Display
Includes
Flexible Coil Cord (Stretches to 12 ft), Long Probe, Piercing Probe, Red Alligator Clip, Small Probe
Minimum DC Voltage Measured
4 V
Testing Functions
DC Voltage
Built-In Flashlight
Yes
Tester Type
DC Voltage Circuit Test Kit
Non-Contact
No
Number of Voltage Ranges
1
Power Source
Wire Leads
Standards
CE, RoHS
Display Screen Type
LCD

Description

DC Voltage Circuit Test Kit, Alert Type Digital Display, Built-In Flashlight Yes, CAT Safety Rating Not Applicable, Cable Length 12 ft, Display Type Digital, Includes Flexible Coil Cord (Stretches to 12 ft), Long Probe, Piercing Probe, Red Alligator Clip, Small Probe, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured 48 V, Non-Contact No, Test Connection Type Alligator Clip, Testing Functions DC Voltage, Power Source Wire Leads, Tester Type DC Voltage Circuit Test Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.