
Pre-Crimped Lead Clik-Mate Male-To-Pigtail, Tin (Sn) Plated, 450.00Mm Length (Discontinued)
- Mfr # 2157112115
- Zoro # G105922594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2157112115
Zoro #
G105922594
UPC #
-
Country of Origin
India
Dimensions
Spool Length
450 mm
Details
Voltage
100V AC/DC
Standards
UL 10002
Jacket Color
Red
Conductor Material
Copper Alloy
Wire Gauge
26 AWG
Max. Amps
2 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.