Pre-Crimped Lead Micro-Fit 3.0 Female-To-Micro-Fit 3.0 Female, Tin (Sn) Plated

  • Mfr # 2147601125

  • Zoro # G905922497


product price: $0.91
/ea
Sold in multiples of 96 for $87.36

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
18 AWG
Spool Length
450 mm
Jacket Color
Black
Standards
UL 10002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147601125
Zoro #
G905922497
UPC #
-
Country of Origin
Thailand

Dimensions

Spool Length
450 mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.
Cable Length
450.00mm

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Wire Gauge
18 AWG
Jacket Color
Black
Standards
UL 10002
Conductor Material
Phosphor Bronze
Max. Amps
8.5A
Assembly Configuration
Pre-crimped Lead Only
Circuits (Loaded)
1
Plating min - Mating
1.016µm
Connector to Connector
Micro-Fit 3.0 Crimp Terminals
Gender
Female-Female
Termination Interface Style
Crimp or Compression
Product Name
Micro-Fit 3.0
Series
214760
Single Ended
No
Material - Plating Mating
Tin
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.