Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Gold (Au) Plating
- Mfr # 2153402224
- Zoro # G905922619
product price:Â
$
1.29
/ea
Sold in multiples of 95 for
$122.55
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
Brass
Max. Amps
9 A
Standards
UL 1015
Wire Gauge
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2153402224
- Zoro #
- G905922619
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Spool Length
- 300 mm
- Wire Insulation Diameter
- 1.80-3.10mm
- Wire Size (AWG)
- 16
- Cable Length
- 300.00mm
Details
- Application
- Power, Wire-to-Board, Wire-to-Wire
- Conductor Material
- Brass
- Max. Amps
- 9 A
- Standards
- UL 1015
- Wire Gauge
- 16 AWG
- Jacket Color
- Red
- Voltage
- 600V
- Material - Plating Termination
- Tin
- Product Name
- Mini-Fit Jr.
- Material - Plating Mating
- Gold
- Series
- 215340
- Assembly Configuration
- Pre-crimped Lead Only
- Termination Interface Style
- Crimp or Compression
- Gender
- Female-Female
- Single Ended
- No
- Circuits (Loaded)
- 1
- Current - Maximum per Contact
- 9.0A
- Connector to Connector
- Mini-Fit Jr. Crimp Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.