
Pre-Crimped Lead Mini-Fit Jr. Female-To-Mini-Fit Jr. Female, Tin (Sn) Plating (Discontinued)
- Mfr # 2153401124
- Zoro # G505790205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2153401124
Zoro #
G505790205
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
3.1 mm
Details
Item
Female-Female Connector
Maximum Voltage
600 V
Current
9 A
Number of Ports
1
Connector Type
Female-Female
Material
Brass
Color
Black
Wire Range
16 AWG
Current Rating
9 A
Number of Contacts
1
Contact Finish
Tin Plated
Type
Connector
Max. Voltage
600V
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.