Shop MOLEX
See all product information
Create Account
Pre-Crimped Lead Mini-Fit Jr. Male-To-Mini-Fit Jr. Male, Gold (Au) Plating
- Mfr # 2153421225
- Zoro # G105922280
product price:Â
$
1.15
/ea
Sold in multiples of 95 for
$109.25
Key Features
Jacket Color
Black
Spool Length
450 mm
Conductor Material
Brass
Voltage
600V
Standards
UL 1015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2153421225
- Zoro #
- G105922280
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Spool Length
- 450 mm
Details
- Jacket Color
- Black
- Conductor Material
- Brass
- Voltage
- 600V
- Standards
- UL 1015
- Wire Gauge
- 16 AWG
- Max. Amps
- 9 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.