Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Tin (Sn) Plating, 600.00Mm
- Mfr # 2163001126
- Zoro # G305922547
product price:Â
$
1.69
/ea
Sold in multiples of 60 for
$101.40
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Jacket Color
Black
Voltage
14V DC
Spool Length
600 mm
Wire Gauge
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2163001126
- Zoro #
- G305922547
- UPC #
- -
- Country of Origin
- India
Dimensions
- Spool Length
- 600 mm
- Cable Length
- 600.00mm
- Wire Insulation Diameter
- 2.70mm max.
- Wire Size (AWG)
- 14
Details
- Application
- Power, Wire-to-Board, Wire-to-Wire
- Jacket Color
- Black
- Voltage
- 14V DC
- Wire Gauge
- 14 AWG
- Conductor Material
- High Performance Alloy (HPA)
- Termination Interface Style
- Crimp or Compression
- Material - Plating Mating
- Tin
- Assembly Configuration
- Pre-crimped Lead Only
- Single Ended
- No
- Gender
- Female-Female
- Product Name
- MX150
- Connector to Connector
- MX150 Crimp Terminals
- Wire/Cable Type
- TXL
- Series
- 216300
- Circuits (Loaded)
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.