Zoro Homepage

Premo-Flex 0.50 Jmpr Lgt 152 Typea 18Ckt

  • Mfr # 982660193

  • Zoro # G605925484


product price: $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Cable Length
0.152m
Series
98266
Current - Maximum per Contact
0.5A
Wire/Cable Type
Flat Flex Cable
Circuits (maximum)
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982660193
Zoro #
G605925484
UPC #
756054771402
Country of Origin
Germany

Dimensions

Cable Length
0.152m

Details

Series
98266
Current - Maximum per Contact
0.5A
Wire/Cable Type
Flat Flex Cable
Circuits (maximum)
18
Circuits (Loaded)
18
Product Name
Premo-Flex FFC Jumper
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
0.50mm
Voltage - Maximum
60V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.