Zoro Homepage

Premoflex 10Mm Lgt 102 Type A 16Ckt

  • Mfr # 210390317

  • Zoro # G105790094


product price: $1.89
/ea
Sold in multiples of 57 for $107.73

Key Features

Maximum Voltage
30 V
Series
21039
Maximum Operating Temperature
250 Degrees F
Temperature Range - Operating
-40° to +80°C
Max-Cycle
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210390317
Zoro #
G105790094
UPC #
-
Country of Origin
Hungary

Dimensions

Cable Length
102.00mm

Details

Item
FFC Jumper
Maximum Voltage
30 V
Series
21039
Maximum Operating Temperature
250 Degrees F
Temperature Range - Operating
-40° to +80°C
Max-Cycle
1
Wire/Cable Type
Flat Flex Cable
Circuits (Loaded)
16
Current - Maximum per Contact
1.3A
Voltage - Maximum
30V
Max-Temp
250
Pitch - Mating Interface
1.00mm
Max-Duration
30
Product Name
Premo-Flex FFC Jumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.