Zoro Homepage

Push-In Wire Connector, 18 AWG Max, Black, Nylon Insulation, 300 V AC/DC, 8.5 A

  • Mfr # 2147572043

  • Zoro # G005963581


product price: $3.89
/ea
Sold in multiples of 20 for $77.80

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
18 AWG
Insulation Material
Nylon
Maximum Voltage
300 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572043
Zoro #
G005963581
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG
Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.