Zoro Homepage

Push-In Wire Connector, Gray, 1,000 V, 70 A

  • Mfr # 7702.3181.0

  • Zoro # G405964409


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Push-In
Color
Gray
Maximum Voltage
1,000 V
Current
70 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7702.3181.0
Zoro #
G405964409
UPC #
-
Country of Origin
Unknown

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Gray
Maximum Voltage
1,000 V
Current
70 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Series
93601
Standards
UL E249674
Durability (mating cycles max)
500
Polarized to Mating Part
Yes
Poles
2
Material - Housing
Polycarbonate
Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.