Shop All Hazardous Location Plugs
Molex
QC 3P MR 1M 10/1 PVC 1/2IN NPT
Mfr # 1300660119
Zoro # G2091099
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0m
- Gender Male
- IP Rating IP67
- Wire/Cable Type UL 1015
- Voltage - Maximum 600V AC/DC
Product Information
- Brand Molex
- MFR # 1300660119
- Zoro # G2091099
- UPC # 78678857704
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Wire Size (AWG) | 10 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT NeoDyn 20Psi 125250VAc Pressure Switch (115P4S2957)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, 12, 3R, 4, 4X, Hinged (N412423612SSC)
- DR SHRINK Dr. Shrink DS-704W-7.5 4 in. x 180 ft. 7.5 ml Heat Shrink Tape; White (DS-704W-7.5)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices