Zoro Homepage

QC 4P F/FR 0.5M 10/1 PVC 3/4IN

  • Mfr # 1300660189

  • Zoro # G2079269


original price: $142.99
9% off
new price: $128.99
/ea
Sold in multiples of 25 for $3,224.75
Free Shipping & Returns

Key Features

Coupling Type
Internal Thread
Poles
4
Wire/Cable Type
THHN
Keyway
Single
Wire Size AWG
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300660189
Zoro #
G2079269
UPC #
78678881993
Country of Origin
United States

Dimensions

Wire Size AWG
10
Mounting Thread Size
3/4" - 14 NPT
Length
0.50m

Details

Coupling Type
Internal Thread
Poles
4
Wire/Cable Type
THHN
Keyway
Single
Material - Component
Black Annodized Aluminum
Current - Maximum per Contact
25.0A
Orientation
Straight
Voltage - Maximum
600V
Temperature Range - Operating
-20°C to +90°C
Panel Mount
Front
UL
E258922
Gender
Female
IP Rating
IP67
Type
Single Ended (pigtail)
Series
130066
Product Name
BradPower D-Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.