Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 14 AWG, 600 V, NiAc Insulated, Blue

  • Mfr # 191640047

  • Zoro # G805900045


product price: $0.59
/ea
Sold in multiples of 200 for $118.00

Key Features

Insulation Color
Blue
Insulation Type
NiAc
Contact Material
Brass
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191640047
Zoro #
G805900045
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Type
NiAc
Contact Material
Brass
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Seam
Closed
Insulation Dia
5.97mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.