Zoro Homepage

Qsfpcage W/Emi Elstmrgsktassy 2 Pfrp Sng

  • Mfr # 747500071

  • Zoro # G205914796


product price: $11.19
/ea
Sold in multiples of 7 for $78.33

Key Features

Application
Module-to-Board
Series
74750
Sub-Category
EMI Cages
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747500071
Zoro #
G205914796
UPC #
191128328739
Country of Origin
China

Details

Item
Cage Assembly
Application
Module-to-Board
Series
74750
Sub-Category
EMI Cages
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.