
Quad Small Form-Factor Pluggable Plus (Qsfp+) Optical Breakout Cable Assembly
Mfr # 1062835304
Zoro # G305787221
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Series
106283
Length
10 m
Cable Size
3.00mm
Mode
Multimode Enhanced
Product Name
MPO,QSFP Plus,QSFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062835304
Zoro #
G305787221
UPC #
-
Country of Origin
United States
Dimensions
Length
10 m
Cable Size
3.00mm
Cable Length
10.0m
Details
Series
106283
Mode
Multimode Enhanced
Product Name
MPO,QSFP Plus,QSFP+
Single Ended
No
Fiber (Core/Cladding)
50/125µm
Wire/Cable Type
Round
Connector to Connector
MTP-to-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.