Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R.A. Hsg W/Lever W/Pg21 Cable Gland

  • Mfr # 7908.6664.1

  • Zoro # G805979409


product price: $32.55
/ea
Sold in multiples of 3 for $97.65

Key Features

Mounting Style
Bulkhead
Housing Color
Black RAL 9005
Material
Polyamide
Color
Black
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7908.6664.1
Zoro #
G805979409
UPC #
-
Country of Origin
China

Dimensions

Component Size
«32X13»
Thread Size
Pg21
Cable Diameter
11.00-18.00mm

Details

Mounting Style
Bulkhead
Housing Color
Black RAL 9005
Material
Polyamide
Color
Black
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Flammability Rating
UL 94 V-0
Series
93601
Lock to Mating Part
Yes
Type
STD
Product Name
GWconnect
Flammability
UL 94V-0
Thread Type
(Pg)
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Entry Location
Side
IP Rating
IP66, IP67
UL
E249674
Material - Cable Gland
Polyamide
Gland Color
Black RAL 9005
Material - Lever
Polyamide
Number of Levers
1
Component Type
Single Lever Bulkhead Housing
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.