Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 A, 250 V
- Mfr # 03-09-1042
- Zoro # G723947481
product price:Â
$
0.57
/ea
Sold in multiples of 200 for
$114.00
Key Features
Number of Rows
1
Housing Gender
Receptacle
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973
Series
1490
Manufacturer Family
Standard 0.093"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1042
- Zoro #
- G723947481
- UPC #
- -
- Country of Origin
- Indonesia
- Number of Rows
- 1
- Housing Gender
- Receptacle
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Series
- 1490
- Manufacturer Family
- Standard 0.093"
- Number of Circuits
- 4
- Maximum Current per Contact
- 14 A
- Flammability Rating
- 94V-2
- Mating Interface Pitch
- 5.03 mm
- Item
- Receptacle Connector
- Mates with Manufacturer Part Number
- 0309204, 03092042, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- Nylon
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Current Rating
- 14 A
- Housing Color
- Natural
Description
Pin Socket Connectors 4 CIRCUIT RECEPTAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.