Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 A, 250 V
- Mfr # 03-09-1093
- Zoro # G023947570
product price:Â
$
0.38
/ea
Sold in multiples of 250 for
$95.00
Key Features
Number of Circuits
9
Includes Mounting Ears
Mounting Ears Not Included
For Use with Manufacturer Part Number
42477, 42478
Housing Gender
Receptacle
Mating Interface Pitch
5.03 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1093
- Zoro #
- G023947570
- UPC #
- -
- Country of Origin
- United States
- Number of Circuits
- 9
- Includes Mounting Ears
- Mounting Ears Not Included
- For Use with Manufacturer Part Number
- 42477, 42478
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Mating Interface Pitch
- 5.03 mm
- Manufacturer Family
- Standard 0.093"
- Maximum Current per Contact
- 14 A
- Flammability Rating
- 94V-2
- Number of Rows
- 3
- Series
- 1292
- Current Rating
- 14 A
- Housing Color
- Natural
- Connector Application
- Wire-to-Wire
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- Nylon
- Maximum Operating Temperature
- 105 Degrees C
Description
Pin Socket Connectors 9 CKT RECEPTACLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.