Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 A, 250 V
- Mfr # 03-09-1094
- Zoro # G923947601
product price:Â
$
0.34
/ea
Sold in multiples of 300 for
$102.00
Key Features
Maximum Current per Contact
14 A
Flammability Rating
94V-2
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973
Mating Interface Pitch
5.03 mm
Series
1292
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1094
- Zoro #
- G923947601
- UPC #
- -
- Country of Origin
- United States
- Maximum Current per Contact
- 14 A
- Item
- Receptacle Connector
- Flammability Rating
- 94V-2
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Mating Interface Pitch
- 5.03 mm
- Series
- 1292
- Number of Rows
- 3
- Manufacturer Family
- Standard 0.093"
- Housing Gender
- Receptacle
- Number of Circuits
- 9
- Mates with Manufacturer Part Number
- 03092092, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Connector Application
- Wire-to-Wire
- Housing Color
- Natural
- Current Rating
- 14 A
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- Housing Material
- Nylon
Description
Pin Socket Connectors 9 CKT RECEPTACLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.