Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 160074-6008
- Zoro # G823947565
product price:Â
$
3.69
/ea
Sold in multiples of 1200 for
$4,428.00
Key Features
Manufacturer Family
MX150
Flammability Rating
94V-0
Mating Interface Pitch
3.5 mm
Series
160074
For Use with Manufacturer Part Number
33001, 33012, 343454001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160074-6008
- Zoro #
- G823947565
- UPC #
- -
- Country of Origin
- China
Details
- Manufacturer Family
- MX150
- Flammability Rating
- 94V-0
- Mating Interface Pitch
- 3.5 mm
- Series
- 160074
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 33001, 33012, 343454001
- Item
- Receptacle Connector
- Number of Circuits
- 12
- Manufacturer Keying Option
- C
- Housing Gender
- Receptacle
Description
Automotive Conn MX150UL ASSY RCPT 2X6 CP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.