3in Clearance Marker Lights -
- Mfr # 46412-5
- Zoro # G423533267
product price:Â
$
10.29
/ea
Sold in multiples of 2 for
$20.58
Key Features
Overall Height
1 in
Overall Length
5.13 in
Includes
1 Marker Light
Overall Width
3.88 in
For Use With
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46412-5
- Zoro #
- G423533267
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 1 in
- Overall Length
- 5.13 in
- Overall Width
- 3.88 in
- Size
- 3 in
Details
- Includes
- 1 Marker Light
- For Use With
- Vehicles
- Product Type
- Clearance Marker
Description
Illuminate your path with the Grote 3in Clearance Marker Lights, SKU 46412-5, designed to enhance the visibility and safety of your vehicle. These 3-inch marker lights are a crucial component of your vehicle's signal lighting, ensuring that your vehicle's presence is clearly marked. Crafted with precision, the lights are a perfect fit for a variety of vehicles, providing a reliable and durable lighting solution. Whether you're navigating through the night or in low-visibility conditions, these marker lights are your dependable partner, ensuring you are seen and safe. Experience the perfect blend of functionality and peace of mind with the Grote 3in Clearance Marker Lights, a must-have for any vehicle owner who values safety and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.