Shop MOLEX
See all product information
Create Account
Receptacle Connector, 14 V DC
- Mfr # 33472-1207
- Zoro # G223947585
product price:Â
$
3.15
/ea
Sold in multiples of 30 for
$94.50
Key Features
Series
33472
For Use with Manufacturer Part Number
33001, 33012, 343454001
Manufacturer Family
MX150
Number of Rows
2
Mates with Manufacturer Part Number
33001, 33012, 33482, 343454001, 348406420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1207
- Zoro #
- G223947585
- UPC #
- -
- Country of Origin
- China
- Series
- 33472
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Manufacturer Family
- MX150
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 33001, 33012, 33482, 343454001, 348406420
- Item
- Receptacle Connector
- Housing Gender
- Receptacle
- Manufacturer Keying Option
- B
- Mating Interface Pitch
- 3.5 mm
- Number of Circuits
- 12
- Standards
- China RoHS per SJ/T 11365-2006, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)4144-DC (27 June 2024), UL E29179
- Maximum Operating Temperature
- 125 Degrees C
- Housing Color
- Gray
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- SPS/Nylon
- IP Rating
- IP67
Description
Automotive Conn MX150 ASSY 1.5 RCPT PT 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.