Receptacle Connector, 17 A, 250 V
- Mfr # 03-09-1027
- Zoro # G023947624
product price:Â
$
0.20
/ea
Sold in multiples of 550 for
$110.00
Key Features
Manufacturer Family
Standard 0.093"
Number of Rows
1
Flammability Rating
94V-2
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973
Number of Circuits
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-1027
- Zoro #
- G023947624
- UPC #
- -
- Country of Origin
- United States
Details
- Manufacturer Family
- Standard 0.093"
- Number of Rows
- 1
- Flammability Rating
- 94V-2
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Number of Circuits
- 2
- Series
- 1545
- Item
- Receptacle Connector
- Maximum Current per Contact
- 17 A
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 03092022, 03097022, 03097024, 1189, 1190, 1380, 1381, 1434, 1973
- Includes Mounting Ears
- Mounting Ears Included
- Mating Interface Pitch
- 6.3 mm
Description
Pin Socket Connectors 2 CIRCUIT RECEPTAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.