Shop MOLEX
See all product information
Create Account
Receptacle Connector, 17 A, 250 V
- Mfr # 03-09-1031
- Zoro # G723947559
product price:Â
$
0.28
/ea
Sold in multiples of 400 for
$112.00
Key Features
Series
1396
Flammability Rating
94V-2
Mating Interface Pitch
5.03 mm
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1031
- Zoro #
- G723947559
- UPC #
- -
- Country of Origin
- Indonesia
- Series
- 1396
- Flammability Rating
- 94V-2
- Mating Interface Pitch
- 5.03 mm
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Item
- Receptacle Connector
- Number of Rows
- 1
- Mates with Manufacturer Part Number
- 03092032, 03097032, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Manufacturer Family
- Standard 0.093"
- Includes Mounting Ears
- Mounting Ears Included
- Maximum Current per Contact
- 17 A
- Housing Gender
- Receptacle
- Number of Circuits
- 3
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Color
- Natural
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- Current Rating
- 17 A
- Connector Application
- Wire-to-Wire
Description
Pin Socket Connectors 3 CIRCUIT RECEPTAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.