Shop MOLEX
See all product information
Create Account
Receptacle Connector, 17 A, 250 V
- Mfr # 03-09-1032
- Zoro # G623947482
product price:Â
$
0.13
/ea
Sold in multiples of 3000 for
$390.00
Key Features
Housing Gender
Receptacle
Maximum Current per Contact
17 A
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973
Series
1396
Includes Mounting Ears
Mounting Ears Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-1032
- Zoro #
- G623947482
- UPC #
- -
- Country of Origin
- Indonesia
Details
- Item
- Receptacle Connector
- Housing Gender
- Receptacle
- Maximum Current per Contact
- 17 A
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Series
- 1396
- Includes Mounting Ears
- Mounting Ears Included
- Number of Circuits
- 3
- Number of Rows
- 1
- Flammability Rating
- 94V-2
- Mates with Manufacturer Part Number
- 03092031, 03092032, 03097032, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Mating Interface Pitch
- 5.03 mm
- Manufacturer Family
- Standard 0.093"
Description
Pin Socket Connectors 3 CIRCUIT RECEPTAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.