Shop MOLEX
See all product information
Create Account
Receptacle Connector, 17 A, 250 V
- Mfr # 03-09-1033
- Zoro # G323947614
product price:Â
$
0.25
/ea
Sold in multiples of 3000 for
$750.00
Key Features
Mating Interface Pitch
5.03 mm
Mates with Manufacturer Part Number
03092031, 03092032, 03097032, 1189, 1190, 1380, 1381, 1434, 1973, 3099
Number of Rows
1
Includes Mounting Ears
Mounting Ears Included
Number of Circuits
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-1033
- Zoro #
- G323947614
- UPC #
- -
- Country of Origin
- Indonesia
Details
- Mating Interface Pitch
- 5.03 mm
- Mates with Manufacturer Part Number
- 03092031, 03092032, 03097032, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Number of Rows
- 1
- Includes Mounting Ears
- Mounting Ears Included
- Number of Circuits
- 3
- Manufacturer Family
- Standard 0.093"
- Series
- 1396
- Housing Gender
- Receptacle
- Item
- Receptacle Connector
- Flammability Rating
- 94V-2
- Maximum Current per Contact
- 17 A
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
Description
Pin Socket Connectors 3 CIRCUIT RECEPTAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.