Receptacle Connector, 20 A, 600 V
- Mfr # 50-84-2022
- Zoro # G023947457
product price:Â
$
0.30
/ea
Sold in multiples of 350 for
$105.00
Key Features
Maximum Current per Contact
20 A
Mating Interface Pitch
6.35 mm
For Use with Manufacturer Part Number
42023, 42024, 797582029, 797582030, 797582031, 797582032
Number of Circuits
2
Series
42022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-84-2022
- Zoro #
- G023947457
- UPC #
- -
- Country of Origin
- India
Dimensions
- Wire Size (AWG)
- 14 to 20 AWG
Details
- Maximum Current per Contact
- 20 A
- Mating Interface Pitch
- 6.35 mm
- For Use with Manufacturer Part Number
- 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Number of Circuits
- 2
- Item
- Receptacle Connector
- Series
- 42022
- Flammability Rating
- 94V-0
- Manufacturer Family
- MLX
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 42021, 42023, 42024, 797582029, 797582030, 797582031, 797582032
- Number of Rows
- 1
Description
P S Conn 2CKT CAP WHITE 94V-0 WHITE 94V-
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.