Receptacle Connector
- Mfr # 33472-1354
- Zoro # G723947610
product price:Â
$
1.49
/ea
Sold in multiples of 800 for
$1,192.00
Key Features
Manufacturer Family
MX150
For Use with Manufacturer Part Number
33001, 33012, 343454001
Mating Interface Pitch
3.5 mm
Series
33472
Manufacturer Keying Option
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33472-1354
- Zoro #
- G723947610
- UPC #
- -
- Country of Origin
- China
- Manufacturer Family
- MX150
- For Use with Manufacturer Part Number
- 33001, 33012, 343454001
- Mating Interface Pitch
- 3.5 mm
- Series
- 33472
- Manufacturer Keying Option
- A
- Number of Rows
- 2
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 33001, 33012, 343454001
- Item
- Receptacle Connector
- Number of Circuits
- 12
- Standards
- EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, GADSL/IMDS Compliant, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 150 Degrees C
- Housing Material
- SPS/Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Black
Description
Automotive Conn MX150 Mat-Sealed Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.