Shop MOLEX
See all product information
Create Account
Receptacle Connector, 5 A, 250 V
- Mfr # 03-06-6023
- Zoro # G023947549
product price:Â
$
0.21
/ea
Sold in multiples of 450 for
$94.50
Key Features
Flammability Rating
94V-2
Wire Size (AWG)
18 AWG
Number of Rows
1
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Includes Mounting Ears
Mounting Ears Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-06-6023
- Zoro #
- G023947549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size (AWG)
- 18 AWG
Details
- Flammability Rating
- 94V-2
- Item
- Receptacle Connector
- Number of Rows
- 1
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Includes Mounting Ears
- Mounting Ears Not Included
- Maximum Current per Contact
- 5 A
- Series
- 1625
- Manufacturer Family
- Standard 0.062"
- Mating Interface Pitch
- 3.68 mm
- Housing Gender
- Receptacle
- Number of Circuits
- 2
- Mates with Manufacturer Part Number
- 03061022, 03061023, 1560, 1561, 1778, 1779, 1854, 1855
Description
Pin Socket Connectors FREE HANGING RECP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.