Receptacle Connector, 5 A, 250 V
- Mfr # 50-36-1871
- Zoro # G123947555
product price:Â
$
0.35
/ea
Sold in multiples of 300 for
$105.00
Key Features
Mating Interface Pitch
3.68 mm
Includes Mounting Ears
Mounting Ears Included
Wire Size (AWG)
18 AWG
For Use with Manufacturer Part Number
1560, 1561, 1778, 1779, 1854, 1855
Series
1625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-36-1871
- Zoro #
- G123947555
- UPC #
- -
- Country of Origin
- United States
- Mating Interface Pitch
- 3.68 mm
- Includes Mounting Ears
- Mounting Ears Included
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1779, 1854, 1855
- Series
- 1625
- Maximum Current per Contact
- 5 A
- Mates with Manufacturer Part Number
- 03062092, 1560, 1561, 1778, 1779, 1854, 1855
- Number of Circuits
- 9
- Item
- Receptacle Connector
- Flammability Rating
- 94V-2
- Number of Rows
- 3
- Housing Gender
- Receptacle
- Manufacturer Family
- Standard 0.062"
- Current Rating
- 5:00 AM
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Color
- Natural
- Maximum Operating Temperature
- 105 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- Connector Application
- Wire-to-Wire
- Housing Material
- Nylon
Dimensions
- Wire Size (AWG)
- 18 AWG
Description
P S Conn 062 Pwr Conn Recept. Prebent Ea
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.