Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0019
- Zoro # G023947631
product price:Â
$
4.45
/ea
Sold in multiples of 26 for
$115.70
Key Features
Housing Gender
Receptacle
Mating Interface Pitch
5.84 mm
For Use with Manufacturer Part Number
19420
Flammability Rating
94V-0
Manufacturer Family
MX150L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19418-0019
- Zoro #
- G023947631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Housing Gender
- Receptacle
- Mating Interface Pitch
- 5.84 mm
- For Use with Manufacturer Part Number
- 19420
- Flammability Rating
- 94V-0
- Manufacturer Family
- MX150L
- Number of Rows
- 2
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Series
- 19418
- Item
- Receptacle Connector
- Number of Circuits
- 4
- Housing Color
- Black
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU ELV Compliant per 2000/53/EC, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Minimum Operating Temperature
- -40 Degrees C
- IP Rating
- IP67
- Maximum Operating Temperature
- 125 Degrees C
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Description
Automotive Connectors RECPT 4P 16-14 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.