Shop MOLEX
See all product information
Create Account
Receptacle Connector, 600 V AC
- Mfr # 19418-0025
- Zoro # G423947552
product price:Â
$
8.99
/ea
Sold in multiples of 28 for
$251.72
Key Features
For Use with Manufacturer Part Number
19420
Flammability Rating
94V-0
Housing Gender
Receptacle
Number of Circuits
10
Manufacturer Family
MX150L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19418-0025
- Zoro #
- G423947552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size (AWG)
- 16 to 14 AWG
Details
- For Use with Manufacturer Part Number
- 19420
- Flammability Rating
- 94V-0
- Housing Gender
- Receptacle
- Number of Circuits
- 10
- Manufacturer Family
- MX150L
- Number of Rows
- 2
- Series
- 19418
- Mates with Manufacturer Part Number
- 19419, 19420, 19429
- Mating Interface Pitch
- 5.84 mm
- Item
- Receptacle Connector
Description
RECPT ASSY 16-14 NO CPA MX150L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.