Zoro Homepage

Rectangular Cable Assemblies Clickmate 8Ckt Cbl Assy Sr 300Mm Beige

  • Mfr # 151350803

  • Zoro # G405789705


product price: $3.75
/ea
Sold in multiples of 19 for $71.25

Key Features

Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Insulation Material
PBT
Maximum Voltage
100 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350803
Zoro #
G405789705
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.1 mm
Contact Plating Thickness
0.406 µm
Wire Size (AWG)
24
Cable Length
300.00mm
Wire Insulation Diameter
1.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.