Zoro Homepage

Rectangular Cable Assemblies Clik-Mate 8Ckt Cbl Assy Sr 600Mm Beige

  • Mfr # 151350806

  • Zoro # G405789620


product price: $5.55
/ea
Sold in multiples of 1000 for $5,550.00

Key Features

Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Insulation Material
PBT
Maximum Voltage
100 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350806
Zoro #
G405789620
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.1 mm
Contact Plating Thickness
0.406 µm
Wire Size (AWG)
24
Cable Length
600.00mm
Wire Insulation Diameter
1.10mm

Details

Item
CLIK-Mate
Type
Discrete Wire Assembly
Color
Beige
Number of Rows
1
Insulation Material
PBT
Maximum Voltage
100 V AC/DC
Current
1.5 A
Series
15135
Connector Type
Male-Male
Material
PBT
Number of Contacts
8
Hole Center to Center
1.5 mm
Contact Finish
Tin Plated
Current Rating
1.5 A
Max. Voltage
100V AC/DC
Terminal Type
Crimp or Compression
Wire Range
24 AWG
Application
Signal, Wire-to-Board
Terminal Finish
Tin Plated
Material - Metal
Copper Alloy
Overmolded
No
Wire/Cable Type
UL 1061
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.406µm
Current - Maximum per Contact
2.0A
Pitch - Mating Interface
1.50mm
Voltage - Maximum
100V AC (RMS)/DC
Material - Plating Mating
Tin
Connector to Connector
CLIK-Mate-to-CLIK-Mate
Single Ended
No
Circuits (Loaded)
8
Product Name
CLIK-Mate
Material - Plating Termination
Tin
Material - Resin
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.