Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Microclasp 4Ckt Cbl Assy Sr 100Mm White

  • Mfr # 151360401

  • Zoro # G205790314


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Color
White
Series
15136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151360401
Zoro #
G205790314
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm
Wire Insulation Diameter
1.28mm
Cable Length
100.00mm
Wire Size (AWG)
22

Details

Item
Cable Assembly
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Color
White
Series
15136
Connector Type
Female-Female
Material
Nylon
Wire Range
22 AWG
Application
Signal, Wire-to-Board
Type
Discrete Wire Assembly
Number of Contacts
4
Current Rating
3 A
Number of Rows
1
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Hole Center to Center
2 mm
Max. Voltage
250V AC/DC
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.00mm
Product Name
MicroClasp
Current - Maximum per Contact
3.0A
Voltage - Maximum
250V AC (RMS)/DC
Material - Plating Termination
Tin
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Material - Resin
Nylon
Wire/Cable Type
UL 1061
Connector to Connector
MicroClasp-to-MicroClasp
Plating min - Mating
0.889µm
Overmolded
No
Lock to Mating Part
Yes
Circuits (Loaded)
4
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.