Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Microclasp 4Ckt Cbl Assy Sr 300Mm White

  • Mfr # 151360403

  • Zoro # G705790272


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Connector Type
Female-Female
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151360403
Zoro #
G705790272
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm
Wire Size (AWG)
22
Wire Insulation Diameter
1.28mm
Cable Length
300.00mm

Details

Item
Cable Assembly
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Connector Type
Female-Female
Material
Nylon
Color
White
Series
15136
Application
Signal, Wire-to-Board
Hole Center to Center
2 mm
Number of Rows
1
Type
Discrete Wire Assembly
Number of Contacts
4
Max. Voltage
250V AC/DC
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Current Rating
3 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Pitch - Mating Interface
2.00mm
Overmolded
No
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 1061
Single Ended
No
Lock to Mating Part
Yes
Connector to Connector
MicroClasp-to-MicroClasp
Plating min - Mating
0.889µm
Voltage - Maximum
250V AC (RMS)/DC
Material - Plating Mating
Tin
Product Name
MicroClasp
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.