
Rectangular Cable Assemblies Microclasp 4Ckt Cbl Assy Sr 50Mm White
Mfr # 151360400
Zoro # G605790303
product price: $2.99
/eaSold in multiples of 25 for $74.75
Key Features
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Current
3 A
Length
50 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151360400
Zoro #
G605790303
UPC #
-
Country of Origin
China
Dimensions
Length
50 mm
Max. Insulation Dia.
1.28 mm
Contact Plating Thickness
0.889 µm
Wire Size (AWG)
22
Wire Insulation Diameter
1.28mm
Cable Length
50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.