Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 600Mm 7Ckts

  • Mfr # 151370706

  • Zoro # G205925785


product price: $6.15
/ea
Sold in multiples of 15 for $92.25

Key Features

Cable Length
600.00mm
Circuits (Loaded)
7
Material - Plating Termination
Matte Tin
Color - Resin
Natural
Wire/Cable Type
UL 1061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151370706
Zoro #
G205925785
UPC #
-
Country of Origin
India

Dimensions

Cable Length
600.00mm
Wire Size AWG
22

Details

Circuits (Loaded)
7
Material - Plating Termination
Matte Tin
Color - Resin
Natural
Wire/Cable Type
UL 1061
Termination Interface: Style
Crimp or Compression
Material - Metal
Copper Alloy
Material - Plating Mating
Matte Tin
Voltage - Maximum
250V AC (RMS)/DC
Pitch - Mating Interface
2.50mm
Plating min - Mating
0.889µm
Material - Resin
Polyester
Gender
Female-Female
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.