16 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth
- Mfr # SOOW1604-250
- Zoro # G301910418
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600V
Temperature Rating
90°C (194°F)
No. of Conductors
Four, Individually Insulated
12 AWG
0.650", 20 A
Insulation Color
Black, White, Red, & Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOOW1604-250
- Zoro #
- G301910418
- UPC #
- -
- Country of Origin
- United States
- Voltage Rating
- 600V
- Temperature Rating
- 90°C (194°F)
- No. of Conductors
- Four, Individually Insulated
- 12 AWG
- 0.650", 20 A
- Insulation Color
- Black, White, Red, & Green
- Cable Outer Jacket
- Black CPE
- Cable Type
- UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
- 10 AWG
- 25 A, 0.715"
- 18 AWG
- 7A, 0.390"
- 14 AWG
- 15 A, 0.575"
- Conductor Material
- Bare Copper
- 16 AWG
- 0.420", 10A
- Insulation Material
- EPDM
Dimensions
- Wire Sizes & Stranding
- 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.