Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Cable Assemblies Squba Ots Cable Plug Sr 300Mm 10Ckt Blk

  • Mfr # 451461003

  • Zoro # G205926164


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Series
45146
Application
Power, Signal, Wire-to-Wire
Type
Discrete Wire Assembly, Sealed Assembly
Cable Length
300.00mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451461003
Zoro #
G205926164
UPC #
-
Country of Origin
India

Dimensions

Cable Length
300.00mm
Wire Size AWG
22

Details

Series
45146
Application
Power, Signal, Wire-to-Wire
Type
Discrete Wire Assembly, Sealed Assembly
Number of Rows
1
Pitch - Mating Interface
1.80mm
Color - Resin
Black
Plating min - Termination
2.500µm
Material - Resin
Nylon
Wire/Cable Type
UL 1061
Gender
Male-Male
Current - Maximum per Contact
5.0A
Circuits (Loaded)
10
Material - Plating Mating
Matte Tin
Plating min - Mating
2.500µm
Voltage - Maximum
125V
Lock to Mating Part
Yes
Termination Interface: Style
Crimp or Compression
Material - Plating Termination
Matte Tin
Material - Metal
Copper Alloy
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Connector to Connector
Squba-to-Squba
Single Ended
No
Product Name
Squba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.