Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 0+8 Contact(S), Press Fit Terminal, Receptacle

  • Mfr # 461120803

  • Zoro # G605964698


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Series
46112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461120803
Zoro #
G605964698
UPC #
800756885865
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Series
46112
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Max. Temp.
105°C
Number of Contacts
8
Hole Center to Center
12 mm
Terminal Type
Through Hole - Compliant Pin
Number of Rows
2
Sub-Category
PCB Receptacles
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Voltage - Maximum
250V AC (RMS)/DC
Circuits (Loaded)
8
Durability (mating cycles max)
250
Lock to Mating Part
None
UL
E29179
Plating min - Mating
0.762µm
CSA
LR19980
PCB Locator
No
Material - Metal
High Performance Alloy (HPA)
Guide to Mating Part
Yes
(p)ower-(s)ignal Configuration
8p - 0s
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
PCB Retention
None
Polarized to PCB
Yes
Pitch - Mating Interface
12.00mm
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
Flammability
94V-0
Product Name
EXTreme LPHPower
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Glow-Wire Capable
No
Component Type
PCB Receptacle
Stackable
No
Material - Plating Termination
Tin
Grounding to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.