
Rectangular Power Connector, 12 Contact(S), Female, Solder Terminal, Receptacle
Mfr # 3091126
Zoro # G905783081
product price: $0.48
/eaSold in multiples of 200 for $96.00
Key Features
Color
Natural
Number of Rows
3
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3091126
Zoro #
G905783081
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Natural
Number of Rows
3
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Contacts
12
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
5.03 mm
Max. Temp.
105°C
Flammability Rating
UL 94V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.