Zoro Homepage

Rectangular Power Connector, 12 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 462070012

  • Zoro # G905910388


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Color
Black
Number of Rows
2
Max. Voltage
600V AC/DC
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462070012
Zoro #
G905910388
UPC #
-
Country of Origin
Mexico

Details

Color
Black
Number of Rows
2
Max. Voltage
600V AC/DC
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Max. Temp.
265°C
Hole Center to Center
4.2 mm
Material
High Temperature Thermoplastic
Features
Glow-Wire Capable; Surface Mount Compatible
Number of Contacts
12
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
Current Rating
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.