Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 14 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 438100017

  • Zoro # G305964745


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Board-to-Board, Power, Wire-to-Board
Series
43810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438100017
Zoro #
G305964745
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.12mm

Details

Item
Mini-Fit BMI
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Board-to-Board, Power, Wire-to-Board
Series
43810
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
4.2 mm
Features
Surface Mount Compatible
Max. Temp.
260°C
Current Rating
13 A
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
14
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Component Type
PCB Header
Material - Plating Termination
Tin
Glow-Wire Capable
No
Breakaway
No
Polarized to PCB
Yes
Shrouded
Fully
UL
E29179
Temperature Range - Operating
-40° to +105°C
PCB Retention
Yes
Plating min - Mating
0.762µm
PCB Locator
No
Voltage - Maximum
600V AC (RMS)/DC
Current - Maximum per Contact
13.0A
Material - Plating Mating
Gold
Flammability
94V-0
Material - Metal
Brass
Polarized to Mating Part
Yes
Product Name
Mini-Fit BMI
Material - Resin
High Temperature Thermoplastic
Stackable
No
Max-Duration
5
Durability (mating cycles max)
30
Pitch - Mating Interface
4.20mm
Orientation
Right Angle
Max-Temp
260
CSA
LR19980
Circuits (Loaded)
14
Max-Cycle
1
Maximum Conductors
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.