Zoro Homepage

Rectangular Power Connector, 14 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 440680094

  • Zoro # G205910620


product price: $5.55
/ea
Sold in multiples of 320 for $1,776.00

Key Features

Color
Black
Number of Rows
2
Series
44068
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440680094
Zoro #
G205910620
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
3.20mm
PC Tail Length
4.88mm

Details

Color
Black
Number of Rows
2
Series
44068
Max. Voltage
600V
Application
Board-to-Board, Power, Wire-to-Board
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Max. Temp.
240°C
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Contacts
14
Current Rating
13 A
Terminal Finish
Tin Plated
CSA
LR19980
Orientation
Vertical
Material - Plating Termination
Tin
Polarized to PCB
Yes
Max-Duration
5
Circuits (Loaded)
14
Breakaway
No
Pitch - Mating Interface
4.20mm
Current - Maximum per Contact
13.0A
Durability (mating cycles max)
30
Max-Cycle
1
UL
E29179
Flammability
94V-0
Material - Metal
Brass
Stackable
No
Material - Plating Mating
Tin
Plating min - Mating
2.540µm
Material - Resin
High Temperature Thermoplastic
Glow-Wire Capable
No
PCB Locator
Yes
Product Name
Mini-Fit BMI
Max-Temp
240
Shrouded
Partial
PCB Retention
Yes
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.