Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 20 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 512382011

  • Zoro # G305913125


product price: $5.69
/ea
Sold in multiples of 15 for $85.35

Key Features

Color
Black
Number of Rows
5
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512382011
Zoro #
G305913125
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Black
Number of Rows
5
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Polyester
Series
51238
Standards
CSA Certified; UL E29179
Number of Contacts
20
Max. Voltage
250V AC/DC
Application
Panel-Mount, Wire-to-Wire
Hole Center to Center
3 mm
Current Rating
1 A; 2 A; 3.5 A; 3 A
Max. Temp.
105°C
Flammability Rating
UL 94V-0
Circuits (Loaded)
20
Durability (mating cycles max)
100
CSA
LR19980
Component Type
Housing
Flammability
94V-0
Shielded
No
Current - Maximum per Contact
1.0A, 2.0A, 3.5A, 3.0A
Polarized to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)/DC
PCB Locator
No
Material - Metal
Stainless Steel
Waterproof / Dustproof
No
UL
E29179
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Panel Mount
Front, Rear
Material - Resin
Polyester
Pitch - Mating Interface
3.00mm
Product Name
CRC
Keying to Mating Part
Yes
Orientation
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.